28 in. Trunk Duct End Cap
28 in. Trunk Duct End Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Single piece
- Duct end cap
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 28 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in