28 x 42 in. Drain Pan Fitting 26 GA

Part #SHMDP262842  |  Item #4041368  |  Manufacturer Part #5681.280420-26

Call for Pricing EACH

Width

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 2 in

End Connection 1: Female

End Connections: Female

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Gauge: 26

Height: 42 in

Length: 28 in

Material: Galvanized Steel

Width: 42 in