28 in. x 48 in. Steel Condensate Drain Pan
28 in. x 48 in. Steel Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized steel
- Drain pan with 1 drain plug is 2" high
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 24 ga
- Height:
- 48 in
- Length:
- 48 in
- Material:
- Steel
- Width:
- 28 in