28 x 54 in. 24 GA Drain Pan

SHMDP242854

Width

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Drain pan with 1 drain plug is 2" high
  • Galvanized steel

SPECIFICATIONS

Depth
2 in
End Connections
Female
Gauge
24
Height
28 in
Width
28 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday