28 x 8 x 60 in. Galvanized Steel Duct Wall Stack

Part #SHM6JTBX28S  |  Item #3303032  |  Manufacturer Part #40282860

Call for Pricing

Height

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Duct Shape: Rectangular

Gauge: 26

Height: 28 in

Length: 60 in

Material: Galvanized Steel

Width: 8 in