29 in. x 200 ft. x 8 mil PEX Polywrap with Label Tape
29 in. x 200 ft. x 8 mil PEX Polywrap with Label Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Requires no monitoring or maintenance
- Will not deteriorate while underground
- Easiest, most economical and most effective method of corrosion protection
- Easy to install
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- PEX
- Product Type:
- Label Tape, Polywrap Tape
- Size:
- 29 in x 200 ft
- Thickness:
- 8 mil
- Width:
- 29 in