2DW Series 1/2HP 1/60/230/3500 2.9MA

Part #G2DW0512  |  Manufacturer Part #2DW0512

Type:

G2DW0512
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual mechanical seal
  • Compare to flygt ready 4 and 8
  • Seal stands up to the worst conditions
  • These pumps are ideal for pumping an excavation at a water main break or for any dewatering application around the plant

Documents

Specifications

AMP: 2.9

Collection: 2DW Series

Cord Length: 50 ft

Discharge: 2 in

End Connection 1: MNPT

End Connections: MNPT

Horsepower: 1/2 hp

Impeller: Polyurethane

Material: [Stainless Steel, Plastic, Rubber]

Material Type: [304 SS, Thermoplastic, EPDM]

Maximum Temperature: 104

Power Source: AC

Pump Application: Dewatering

RPM: 3500

Type: G2DW0512

Volts: 230V