2IN INGROUND LED 12V INDICATOR LIGHT WITH GROUND HOOD 3000K IN STAINLESS STEEL
Part #W208130SS | Item #7767706 | Manufacturer Part #2081-30SS
Type:
W208130SSProduct Details
- Manufactured with a stainless steel construction and available in a stainless steel finish or a bronzed stainless steel finish. Stainless Steel may provide enhanced protection against corrosive elements and is recommended in coastal and marine grade environments.
- Factory sealed water tight and IP68 rated for wet locations or protection against water immersion up to 5m deep and outdoor elements.
- Includes 6ft of low voltage burial cable, direct burial gel filled wire nuts, and optional spring retention clip. Magnetic (preferred) or Electronic Power supply is required.
- Use EN-1260-R2 power supply when wiring indoors with direct line voltage, or a WAC Landscape transformer for outdoors applications.
- High Powered LED, Input: 9-15V AC, Power: 4.1W (6.6VA), Brightness: up to 30Lm, CRI: 85, Rated Hours: 70,000.
- Standards: UL & cUL 1838 and IP68 Rated for Wet and Submersible Locations.
Specifications
ADA Compliant: Yes
Application: [Residential, Commercial]
Bulb Type: LED
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Color Rendering Index CRI : 85
Color Temperature: 3000
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Height: 4-13/100 in
Indoor Outdoor: Outdoor
Length: 2-22/25 in
Lighting Style: Contemporary
Lumens: 100
Lumens per Watt LPW : 24
Material: Stainless Steel
Number Of Hours: 70000
Number Of Lights: 1
Power Source: Hardwired
Type: W208130SS
UL Listed: Yes
Volts: 12V
Watts: 4.1
Width: 4-13/100 in