2L Square Beaker
2L Square Beaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sampling port conveniently located at the 10cm settling-distance level
- Molded of strong, durable 1/4 inch thick acrylic
- Draw your jartest samples with a minimum of disturbance to the settling floc
- Compatible with most Phipps & Bird™ two, four, and six-paddle Jartesters, as well as most other stirrers
- Comes complete with a sampling valve
- Square shape provides thorough mixing action and, in many cases, accurately duplicates actual plant conditions
Specifications
- Brand Model Compatibility:
- Phipps & Bird™ two, four, and six-paddle Jartesters, as well as most other stirrers
- EPA Compliant:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Accessory
- Size:
- 2 L