2 x 1/2 x 2 in. Copper Tee (Clean & Bagged)

You last purchased this on
 

2 x 1/2 x 2 in. Copper Tee (Clean & Bagged)

This product requires certification to purchase.
You last purchased this on
 

2 x 1/2 x 2 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTKDK
  • Item #440801
  • Manufacturer Part #9104250CB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Medical Gas
Clean Bagged:
Yes
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in x 1/2 in x 2 in
Fitting Type:
Tee
Material:
Wrot Copper