3/4 x 8-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

You last purchased this on
 

3/4 x 8-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

This product requires certification to purchase.
You last purchased this on
 

3/4 x 8-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BBA193B7SBWNF812
  • Item #1341409
  • Manufacturer Part #75C850RST7/W2N
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Type:
Hex
Grade:
B7;2H
Length:
8-1/2 in
Material:
Alloy Steel, Carbon Steel, Stainless Steel
Product Type:
Stud Bolt Kit, Double Hex Nut
Size:
3/4 in