3-1/2 - 1-1/4 in. 304L Stainless Steel Weldolet

Part #WOLS4LNHG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

FM Approved: No

Fits Pipe Size: 3-1/2 in - 1-1/4 in

Fitting Type: Weldolet

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

Outlet Size In : 1

UL Listed: No