3-1/2 in. Blind 600# Carbon Steel Flat Face Flange

G600FFBFN

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

End Connection 2
Blind
End Connections
Blind
Fitting Size 2
3-1/2 in
Fitting Type
Straight
Flange Type
Blind, Flat Face

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday