3-1/2 in. Copper Tee

Part #CTN  |  Item #407555  |  Manufacturer Part #9109550

$ 433.13 EACH
(Pricing is for 3-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #CTAItem #7751Mfr. Part #9095550

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.60 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #CTBItem #49054Mfr. Part #9096000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.02 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #CTCItem #32839Mfr. Part #9096500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.43 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CTDItem #16982Mfr. Part #9097200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.36 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #CTEItem #7927Mfr. Part #9097800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.71 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CTFItem #226Mfr. Part #9098400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.69 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CTGItem #36193Mfr. Part #9099300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.05 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CTHItem #19872Mfr. Part #9100050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.50 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CTJItem #2066Mfr. Part #9101150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.51 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CTKItem #37666Mfr. Part #9102600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.46 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CTLItem #20290Mfr. Part #9104450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 103.87 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CTMItem #3030Mfr. Part #9106600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 149.33 /EACH
    Added to your cart. View Cart
  • 3-1/2 in

    Part #CTNItem #407555Mfr. Part #9109550

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 433.13 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #CTPItem #38092Mfr. Part #9112150

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 349.53 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #CTSItem #21418Mfr. Part #9115600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,070.30 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #CTUItem #4156Mfr. Part #9116000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,462.18 /EACH
    Added to your cart. View Cart

Product Details

  • Lead-free*
  • Dezincification resistant

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75 Alloy C12200

Application: [Air Conditioning, Refrigeration]

Clean Bagged: No

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

FM Approved: No

Fitting Size 1: 3-1/2 in

Fitting Size 2: 3-1/2 in

Fitting Size 3: 3-1/2 in

Fitting Sizes: 3-1/2 in

Fitting Type: Straight

High Pressure: 700

IAPMO Listed: No

ISO Specifications: ISO 9001

MSS Specifications: MSS SP-104

Material: Wrot Copper

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 Annex G]

UL Listed: UL 207

Weight: 6.57