3-1/2 in. Flapper and O-Ring for Backwater Valve

Part #S86941  |  Item #1704077  |  Manufacturer Part #869-41

Valve Size:

3-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: DWV Backwater Valves

Material: Plastic

Material Type: PVC

Product Type: [Flapper, O-ring]

Recommended Valve Application: Water

UL Listed: No

Valve Size: 3-1/2 in