3-1/2 in. x 20 ft. Type K Hard Copper Tube

You last purchased this on
 

3-1/2 in. x 20 ft. Type K Hard Copper Tube

This product requires certification to purchase.
You last purchased this on
 

3-1/2 in. x 20 ft. Type K Hard Copper Tube

  • Fast #
  • Part #KHARDN20
  • Item #656321
  • Manufacturer Part #KH34020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-306, ASTM B-88
Application:
DWV, Mechanical, Plumbing
Coating:
Black, Copper, Plain
Copper Tubing Temper:
Hard
Diameter - Outside:
3-5/8 in
FM Approved:
No
Length:
20 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3-1/2 in
Product Type:
Copper Tube, Type K
Temperature Rating:
150
Weight:
5.12 lb