3-1/2 in. x 21 ft. Threaded and Coupled Schedule 40 Domestic Black Carbon Steel Pipe

You last purchased this on
 

3-1/2 in. x 21 ft. Threaded and Coupled Schedule 40 Domestic Black Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

3-1/2 in. x 21 ft. Threaded and Coupled Schedule 40 Domestic Black Carbon Steel Pipe

  • Fast #
  • Part #DBPTCA53N
  • Item #21475
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Domestic
  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade A
Application:
Fire Protection
Coating:
Black
End Connection 1:
Threaded & Coupled
End Connection 2:
Threaded and Coupled
End Connections:
Threaded & Coupled
Grade:
A
Length:
21 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
3-1/2 in
Product Type:
Sprinkler Pipe
Schedule Class:
40