3-1/2 in. Schedule 40 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel Domestic
3-1/2 in. Schedule 40 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel Domestic
Package Quantity Info:
FT: 1 ST: 21 BD: 21 LF: 231-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 3-1/2 in
- Schedule Class:
- 40