3-1/2 x 3-1/2 x 1-1/2 in. STD WPB Tee Buttweld Carbon Steel

You last purchased this on
 

3-1/2 x 3-1/2 x 1-1/2 in. STD WPB Tee Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

3-1/2 x 3-1/2 x 1-1/2 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #GWTNNJ
  • Item #4898001
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-234 WPB
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
3-1/2 in
Fitting Size 2:
3-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
3-1/2 in x 3-1/2 in x 1-1/2 in
Fitting Type:
Reducing, Tee
Material:
Carbon Steel
Origin:
Global
Schedule Class:
Standard