3-1/2 x 3 in. MNPT x FNPT Black Malleable Iron Bushing

IBBNM

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 2
3 in
Fitting Type
Reducing
Origin
Global

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday