3-1/2 x 3 in. Threaded 150# Carbon Steel Raised Face Flange

You last purchased this on
 

3-1/2 x 3 in. Threaded 150# Carbon Steel Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

3-1/2 x 3 in. Threaded 150# Carbon Steel Raised Face Flange

  • Fast #
  • Part #GRFTFNM
  • Item #4897755
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-105
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3-1/2 in
Fitting Size 2:
3 in
Fitting Sizes:
3-1/2 in x 3 in
Fitting Type:
Reducing
Flange Type:
Raised Face, Threaded
Material:
Carbon Steel
Pressure Class:
150#