3-1/2 x 3/4 in. Stainless Steel Hex Bolt

Part #S4HBFN

Length:

3-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 3-1/2 in

Screw Head: Hex Head

Thread Size: 3/4 in