3-1/2 x 3/4 in. Stainless Steel Hex Head Cap Screw

Part #S4HCSFN  |  Manufacturer Part #S4HCSFN

Length:

3-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3/4 in

Length: 3-1/2 in

Material: Stainless Steel

Screw Head: Hex Head