3-1/2 x 6 in. NPT Welded Schedule 40 Global Black Carbon Steel Nipple

You last purchased this on
 

3-1/2 x 6 in. NPT Welded Schedule 40 Global Black Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

3-1/2 x 6 in. NPT Welded Schedule 40 Global Black Carbon Steel Nipple

  • Fast #
  • Part #IBNNU
  • Item #405989
  • Manufacturer Part #83NI4034060C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-4
ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Coating:
Black
Diameter - Outside:
4 in
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3-1/2 in
Fitting Size 2:
3-1/2 in
Fitting Sizes:
3-1/2 in
Fitting Type:
Nipple, Welded
IAPMO Listed -:
No
ISO:
ISO 14001, ISO 9001:2008
Length:
6 in
Material:
Carbon Steel
NSF:
NSF 61-4
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40
UL Listed:
No
Wall Thickness:
0.226 in
Weight:
4.55 lb