3-1/4 in. Air Flow Reducer Kit

Part #BARP310  |  Manufacturer Part #ARP310

Width:

3-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: Broan Nutone E64E30SS High Performance Professional Range Hood

Energy Star Compliant: No

GSA Approved: No

Length: 10 in

UL Listed: No

Width: 3-1/4 in