3-1/4 x 10 in. 28 ga 90 Degree Duct Elbow

Part #SHMRSR9F2810  |  Manufacturer Part #5427.10-28

Height:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Elbow Type: Riser

Duct Shape: Rectangular

Duct Size: 3-1/4 in x 10 in

Elbow Degree: 90

Gauge: 28

Height: 10 in

Material: Galvanized Steel

Width: 3-1/4 in