3-1/4 x 10 x 6 in. Straight Boot Galvanized Steel 30 ga

You last purchased this on
 

3-1/4 x 10 x 6 in. Straight Boot Galvanized Steel 30 ga

This product requires certification to purchase.
You last purchased this on
 

3-1/4 x 10 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBM10U
  • Item #3766448
  • Manufacturer Part #RB203106
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features a 1/8" hem on both collar and register openings
  • Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment
  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • A Royal plaster frame may be used to hang the boot in a ceiling mount
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
Gauge (metal):
30 ga
Length:
3-1/4 in
Material:
Steel
Width:
10 in