3-1/4 x 12 in. 26 ga 45 Degree Duct Elbow

Part #SHMRSR42612  |  Manufacturer Part #5428.12-26

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Elbow Type: Riser

Duct Shape: Rectangular

Duct Size: 3-1/4 in x 12 in

Elbow Degree: 45

Gauge: 26

Height: 12 in

Material: Galvanized Steel

Width: 3-1/4 in