3-1/4 x 12 x 6 in. 90 Degree Boot Galvanized Steel 30 ga

Part #SHM9RBM12U  |  Item #7609263  |  Manufacturer Part #RB303126

Call for Pricing EACH

Length

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Documents

Specifications

Diameter: 6 in

Duct Shape: Round to Rectangular

Gauge: 30

Length: 3-1/4 in

Material: Galvanized Steel

Width: 12 in