3-1/4 x 12 x 8 in. 90 Degree Boot Galvanized Steel 26 ga

Part #SHMSHB26S12X  |  Manufacturer Part #8406.1208-26

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Diameter: 8 in

Duct Shape: Rectangular

Gauge: 26

Length: 3-1/4 in

Material: Galvanized Steel

Width: 12 in