3-1/4 x 14 x 8 in. Center Galvanized Steel End Boot

Part #SHMCERBM14X  |  Manufacturer Part #RB103148

Register Boot Opening

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wallstack end register boot
  • Standard with stack clips
  • Galvanized steel, riveted construction

Documents

Specifications

Diameter: 8 in

End Boot Position: Center

Gauge: 30

Length: 14 in

Material: Galvanized Steel

Register Boot Opening: 3-1/4 in x 14 in

Width: 3-1/4 in