3-1/4 x 14 x 8 in. Straight Boot Galvanized Steel 30 ga

Part #SHMCNB30S14X  |  Manufacturer Part #8407.1408

Length:

3-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Diameter: 8 in

Gauge: 30

Length: 3-1/4 in

Material: Galvanized Steel

Width: 14 in