3-1/4 x 14 x 9 in. Straight Boot Galvanized Steel 26 ga

Part #SHMSTB26S14Y  |  Item #3821839  |  Manufacturer Part #8405.1409-26

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Specifications

Diameter: 9 in

Gauge: 26

Length: 3-1/4 in

Material: Galvanized Steel

Width: 14 in