3-1/4 x 5/8 in. B7 Stud with 2- Hex Nut

Part #B7SDHNE314

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: ASTM A-194

Diameter: 5/8 in

Drive Type: Hex

Grade: B7

Length: 3-1/4 in

Material: Steel

Product Type: [Stud, Double Hex Nut]

Screw Head: Hex Head