3-1/4 x 7/8 in. Studding with 2-Hole Nut in Black

Part #BA193B7SBWN78314  |  Item #4881677  |  Manufacturer Part #BA193B7SBWN78314

Call for Pricing EACH
(Pricing is for 3-1/4 in)

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Black

Color Finish: Black

Color Finish Category: Blacks

Diameter: 7/8 in

Drive Type: Hex

Grade: B7

Length: 3-1/4 in

Product Type: [Stud, Double Hex Nut]