3-1/4 x 8 in. 26 ga 45 Degree Duct Elbow

Part #SHMRSR426X  |  Manufacturer Part #5428.08-26

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Elbow Type: Riser

Duct Shape: Rectangular

Duct Size: 3-1/4 in x 8 in

Elbow Degree: 45

Gauge: 26

Height: 8 in

Material: Galvanized Steel

Width: 3-1/4 in