3-1/4 x 8 x 5 in. 90 Degree Boot Galvanized Steel

Part #SHMASB314XS  |  Item #3798653  |  Manufacturer Part #SB303085

Call for Pricing EACH

Length:

3-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall stack elbow register boot
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 5 in

Duct Shape: Round to Rectangular

Length: 3-1/4 in

Material: Galvanized Steel

Width: 8 in