3 in. Ductile Iron Flange

You last purchased this on
 

3 in. Ductile Iron Flange

This product requires certification to purchase.
You last purchased this on
 

3 in. Ductile Iron Flange

  • Fast #
  • Part #IPPDISDR13503
  • Item #1867635
  • Manufacturer Part #PPDI-SDR13.5-03
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Application:
Residential
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Flange
Material:
Ductile Iron
Pressure Class:
150#