3-7/8 in. Split Tube Line-hide PVC

MCD100

Length

78-3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • ASA: -4° F to 194° F
  • Assembly screws: stainless steel
  • Fire rating: PVC/ABS meets UL94v-0, Poly/PE meets UL94HB
  • Weather resistant, UV stabilized split line tube is molded in mounting-screw locations

SPECIFICATIONS

Length
78-3/4 in
Material
Plastic
Width
3-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday