3 x 3 x 3 x 2 x 2 in. ABS DWV Sanitary Tee With Left & Right Side Inlets

You last purchased this on
 

3 x 3 x 3 x 2 x 2 in. ABS DWV Sanitary Tee With Left & Right Side Inlets

This product requires certification to purchase.
You last purchased this on
 

3 x 3 x 3 x 2 x 2 in. ABS DWV Sanitary Tee With Left & Right Side Inlets

  • Fast #
  • Part #ADWVSTDSIMMKK
  • Item #8804
  • Manufacturer Part #02811
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fully guided wedge ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm
  • With Left & Right inlet
  • Socket Weld, 2500 class, conventional port gate, vertical, welded bonnet, F22 body, wedge/disc surface : stellite 6, seat surface : stellite 6, stem: 13Cr (410)
  • Repairable 2-piece stem drive for simplified maintenance
  • Bonnet is threaded-in and torqued and body/bonnet joint is strength welded, offering double protection against leakage
  • Requires Certification

Specifications

End Connection 1:
Hub
End Connections:
Hub
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Material:
Plastic
Material Type:
ABS DWV
Type:
ADWV9STDSIMMKK