3 x 1/2 in. NPT Cast Iron 300 psi Air Release Valve

You last purchased this on
 
VAG USA

Figure 925 3 x 1/2 in. NPT Cast Iron 300 psi Air Release Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
VAG USA

Figure 925 3 x 1/2 in. NPT Cast Iron 300 psi Air Release Valve

  • Fast #
  • Part #V925M
  • Item #5091239
  • Manufacturer Part #925 3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The long body design keeps trash and debris from reaching the lever mechanism
  • Entire unit can be inspected and cleaned without removal from the line
  • Removes entrained air and gas from sewer lines
  • 3/16 in orifice is standard
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B
AWWA:
AWWA C-512
Collection:
Figure 925
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron, Rubber
Material Type:
Buna-N
Pressure - High:
150
Pressure - Low:
10
Pressure - Maximum:
300 psi
Pressure Class:
200#
Recommended Valve Application:
Gas
Valve Body Material:
Cast Iron
Valve Seat Material:
Buna-N
Valve Size:
3 in x 1/2 in
Valve Type:
Air Release Valve
Weight:
60 lb