3 BASE ELL RAIL SYS

CBERS0300

Manufacturer Part #: BERS-0300

Type

CBERS0300

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Eliminates confined space entry for servicing of pumps
  • Units include base elbow and adapter for pump
  • Powder coated Ductile iron, Stainless steel construction
  • Made in the USA
  • Bronze Non-Sparking models are available

SPECIFICATIONS

End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
3 in
Fitting Type
Straight
Installation Type
Vertical Mount
Pump Motor Type
ODP
RPM
3500
Type
CBERS0300

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday