3 C701 CF BRZ TURBINE DIR READ

Part #ZPMTB03REGCF  |  Item #5122351  |  Manufacturer Part #PMTB03REGCF

Call for Pricing EACH

Type:

ZPMTB03REGCF
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for applications where flows are usually moderate to high and occasionally low
  • Used for measurement of potable cold water in commercial and industrial services where flows are in one direction
  • Meters are engineered and manufactured to provide long-term service and operate virtually maintenance free
  • It is recommended that meter strainers be used upstream from the turbine meter
  • Remote read meters feature a battery powered wall mountable remote reader (VL9) with digital display
  • Comply with AWWA C701 Class II performance standards
  • Comply with lead-free provisions of the Safe Drinking Water Act
  • Certified to NSF/ANSI Standards 61 and 372
  • Remote Read meters include 5' cable and remote register

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: AWWA C701 Class II

Case Material: Bronze

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Flow Rate: 550 gpm

Length: 12 in

Material: [Bronze, Stainless Steel]

Maximum Pressure: 150 psi

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Product Type: Turbine Water Meter

Type: ZPMTB03REGCF

Weight: 37