3 Cone T Bar Diffuser with Collar Insulation

PSHVD3I

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Consists of 360° uniform air pattern
  • Fixed cone design
  • Has 2" standard inlet collar
  • High capacity 3-cone design
  • Insulated foil back
  • Steel construction

SPECIFICATIONS

Application
Commercial
Color Finish
White
Diameter
6 in
Length
24 in
Material
Steel
Width
24 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday