3 FLG PLUG VLV W/ H/WHL WORM GEAR ACT

Part #T517  |  Manufacturer Part #517 3

Type:

T517
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for wastewater
  • GA plug valves are an excellent choice for handling sludge and slurries in wastewater operations
  • Cast iron body with round port designed to minimize head loss
  • Buna-N coated ductile iron plug and welded nickel body seat
  • Self-energizing chevron shaft packing, self-lubricating 316 SS shaft bearings and Teflon thrust washers
  • Lay length is the same as AWWA flanged gate valve

Specifications

ANSI Specifications: ANSI C-517-05

AWWA Specifications: AWWA C-517-05

Coating: Buna-N

End Connection 1: Flanged

End Connections: Flanged

Length: 8 in

Material: [Cast Iron, Ductile Iron, Stainless Steel, Teflon®]

Material Type: 316

Maximum Pressure: 175 psi

Pressure Class: 125#

Type: T517

Valve Bonnet Type: Welded

Valve Operator: 2 in operating nut

Valve Port Opening: Round Port

Valve Seat Material: Nickel

Valve Size: 3 in

Valve Type: Plug Valve