3 ft. HDPE Long Handled Dipper 32 oz.

Part #BELF367800032  |  Manufacturer Part #F36780-0032

Length:

3 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For easy sampling from tanks, lakes, manholes, clarifiers and other locations
  • These dippers will not rust or corrode and provide excellent chemical resistance
  • Twelve foot handled versions feature 2 piece screw-together design for easier transportation

Specifications

Capacity: 32 oz

Diameter: 1-1/8 in

Length: 3 ft

Material: Plastic

Material Type: Polyethylene

Size: 1000 ml