3 FT Single MALE X Female FOAM FILL POLE

Part #SFF3  |  Item #7026077  |  Manufacturer Part #FF-3

Call for Pricing EACH

Type:

Pole Extension
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pole designed specifically for the Drop Manhole Bridge
  • Pole is 3 foot male x female used as an extension

Documents

Specifications

End Connection 1: Male

End Connection 2: Female

End Connections: Male x Female

Length: 3 ft

Material: Fiberglass

Type: Pole Extension