3 ft. x 17-1/5 in. Duct Plenum R8 with Cap

Part #SHMPLR817122012M  |  Item #4901311  |  Manufacturer Part #PL10172036R8A

Call for Pricing EACH

Height:

36 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Standard 4 sides, 1 cap, and x-broke
  • Button-lock seam with slide in cap
  • Galvanized steel
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Duct Shape: Rectangular

Height: 36 in

Length: 20-1/2 in

Material: Galvanized Steel

R value: R8

Width: 17-1/2 in