3 ft. x 3-1/4 in. 30 ga Galvanized Steel Rectangular Duct Pipe

Part #SHMRSR3010M  |  Manufacturer Part #5420.10-30

Width:

3-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Rectangular

Gauge: 30

Height: 10 in

Length: 3 ft

Material: Galvanized Steel

Width: 3-1/4 in