3 in. 125# Galvanized Cast Iron Flange
Part #GCIFUM | Item #4505004 | Manufacturer Part #0309301604
$
611.91
EACH
All Sizes
Product Details
Specifications
Coating: Galvanized
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Material: Cast Iron
Pressure Class: 125#